AS ONE Male three-way valve press-fit type 2-Φ12×R3/8

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number67-4862-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The male three-way valve press-in type is connected to a tube in an L-shape, and one side has a tapered thread. Please use it for various devices, containers, etc. The seal is an abacus type seal.
Feature
The male three-way valve press-in type is connected to a tube in an L-shape, and one side has a tapered thread. Please use it for various devices, containers, etc. The seal is an abacus type seal.

Specification
●Applicable outer diameter (Φ): 12●Size (mm): A: 46, B: 57, C: 17.5, D: 28●Connection thread: R3/8●Orifice diameter (Φ): 6●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C●Material: Body/PTFE, Handle/PP, Cap nut/PFA<●Code number: 303-0002677

Ulasan Produk

Tidak ada ulasan