AS ONE Male three-way valve press-fit type 2-Φ10×R3/8

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number67-4862-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The male three-way valve press-in type is connected to a tube in an L-shape, and one side has a tapered thread. Please use it for various devices, containers, etc. The seal is an abacus type seal.
Feature
The male three-way valve press-in type is connected to a tube in an L-shape, and one side has a tapered thread. Please use it for various devices, containers, etc. The seal is an abacus type seal.

Specification
●Applicable outer diameter (Φ): 10●Size (mm): A: 39, B: 35, C: 15, D: 25●Connection thread: R3/8●Orifice diameter (Φ): 6●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C●Material: Body/PTFE, Handle/PP, Cap nut/PFA<br●Code number: 303-0002676

Ulasan Produk

Tidak ada ulasan