AS ONE Low Pressure Transparent PU Sheet

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number3-2540-01
Applicable Voltage (V)AC 300 or less, DC 750 or less
Elongation (%)300 or more
Length (m)10
Mass (kg)5.5
Tear Strength100KN / m or more
Tensile Strength (MPa)Over 40
Width (mm)1000
Withstand Voltage (V/minute)AC 3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of polyurethane, it is a low-pressure transparent insulating sheet that is rich in mechanical strength, elasticity, flexibility, and has excellent impact resistance. It is used to cure or protect the charged part in live-line work and live-line proximity work in low-voltage electric circuits. It can be cut to an appropriate size and used.
Feature
Made of polyurethane, it is a low-pressure transparent insulating sheet that is rich in mechanical strength, elasticity, flexibility, and has excellent impact resistance. It is used to cure or protect the charged part in live-line work and live-line proximity work in low-voltage electric circuits. It can be cut to an appropriate size and used.

Ulasan Produk

Tidak ada ulasan