AS ONE High-Precision Volumetric Flask, Brown, with English Calibration Certificate

Sebelum PPN:
Rp3.899.900 - Rp6.799.900
Spesifikasi
Calibration CertificateGeneral proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The accuracy is higher than JIS standards.
The outer surface is coated with a brown special ink to protect the internal solution from metal ion contamination caused by coloring.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
The accuracy is higher than JIS standards.
The outer surface is coated with a brown special ink to protect the internal solution from metal ion contamination caused by coloring.

Specification
Material: Borosilicate glass-1●Capacity accuracy/Lot No. body indication●Total height: 90mm●High precision●Color: Brown●Volume tolerance: ±0.02mL●Plug size (TS): 9●Ball outer diameter: Φ29mm●★ Calibration point: Full 1 point. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan