AS ONE Tape Glass Cloth PTFE HG-4 Series High-Grade (Isolasi Kain Kaca)

Sebelum PPN:
Rp2.199.900 - Rp21.999.900
Spesifikasi
ColorRed brown
Length (m)16.45
MaterialGlass fiber + fluororesin + fluororesin film (PTFE)
Maximum Operating Temperature (°C)260
Total thickness (mm)0.16 (base material + adhesive)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The adhesive surface is covered with protective release paper. This tape has a three-layer structure, with glass fiber impregnated with fluororesin (PTFE) and then laminated with PTFE film.
Feature
The adhesive surface is covered with protective release paper. This tape has a three-layer structure, with glass fiber impregnated with fluororesin (PTFE) and then laminated with PTFE film.

Ulasan Produk

Tidak ada ulasan