AS ONE Heart Rate Monitor GH-1

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number67-6593-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Just press the button on the back for a few seconds to measure your heart rate in real time.
Feature
Just press the button on the back for a few seconds to measure your heart rate in real time.

Specification
●Functions: Heart rate mode, time mode, step count mode, stride length mode, measurement mode, recording mode ●Size (mm): 84 x 32 x 11 ●Material: ABS ●Power source: CR2032 battery (included for monitor) ●Weight (g): 24 ●*This is a teaching material for science experiments in elementary, junior high, and high schools.

Ulasan Produk

Tidak ada ulasan