AS ONE Glass Cloth Sheet

Sebelum PPN:
Rp21.999.900 - Rp67.999.900
Spesifikasi
MaterialExtra fine glass fiber
Maximum Operating Temperature (°C)550
Width (mm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It does not cause misalignment and there is little scattering of short fibers. Has excellent heat insulation, flexibility, weather resistance, and adhesiveness. It has passed the non-combustible test based on the FTP code.
Feature
It does not cause misalignment and there is little scattering of short fibers. Has excellent heat insulation, flexibility, weather resistance, and adhesiveness. It has passed the non-combustible test based on the FTP code.

Ulasan Produk

Tidak ada ulasan