AS ONE For PFA three-way valve device Φ12xR3/8

Sebelum PPN:
Rp9.499.900
Spesifikasi
AS ONE Part Number67-4864-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Press fit the soft tube into the branch pipe. Screw the male thread into the tank, container, etc. Use by placing a band around the outside of the tube.
Feature
Press fit the soft tube into the branch pipe. Screw the male thread into the tank, container, etc. Use by placing a band around the outside of the tube.

Specification
●Branch pipe outer diameter (Φ): 12 ●Connection thread (Φ): R3/8 ●Office type (Φ): 4 ●Operating pressure: 0.2 MPa or less (gauge pressure) at 25°C ●Material: Body/PFA, O-ring/Fluoro rubber ●Code number: 303-0002927

Ulasan Produk

Tidak ada ulasan