AS ONE Fluororesin two-way valve with press-fit base Φ1/4

Sebelum PPN:
Rp8.699.900
Spesifikasi
AS ONE Part Number67-4865-04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stationary type with a PVC base attached to a two-way press-in valve. It can be directly attached to the operation panel. The seal is an abacus type seal.
Feature
A stationary type with a PVC base attached to a two-way press-in valve. It can be directly attached to the operation panel. The seal is an abacus type seal.

Specification
●Applicable outer diameter (Φ): 1/4●Size (mm): ●A: 45●B: 65●C: 25●D: 12●Orifice diameter (Φ): 4●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C●Material: Body: PTFE, Handle: PP, Cap nut: PFA, Base: PVC●Code number: 303-0002938

Ulasan Produk

Tidak ada ulasan