AS ONE Fluororesin two-way valve press-fit type with base Φ10

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number67-4865-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stationary type with a PVC base attached to a two-way press-in valve. It can be directly attached to the operation panel. The seal is an abacus type seal.
Feature
A stationary type with a PVC base attached to a two-way press-in valve. It can be directly attached to the operation panel. The seal is an abacus type seal.

Specification
●Applicable outer diameter (Φ): 10●Size (mm): ●A: 50●B: 70●C: 30●D: 15●Orifice diameter (Φ): 6●Operating pressure: 0.3 MPa or less (gauge pressure) at 26°C●Material: Body: PTFE, Handle: PP, Cap nut: PFA, Base: PVC●Code number: 303-0002936

Ulasan Produk

Tidak ada ulasan