AS ONE Fluororesin three-way valve with press-fit base Φ12

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number67-4865-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stationary type with a PVC base attached to a press-in three-way valve. It can be directly attached to the operation panel. The seal is an abacus type seal.
Feature
A stationary type with a PVC base attached to a press-in three-way valve. It can be directly attached to the operation panel. The seal is an abacus type seal.

Specification
●Applicable outer diameter (Φ): 12●Size (mm): ●A: 65●B: 80●Orifice diameter (Φ): 9●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C●Material: Body: PTFE, Handle: PP, Cap nut: PFA, Base: PVC●Code number: 303-0002944

Ulasan Produk

Tidak ada ulasan