AS ONE Fluorine resin three-way valve, hose mouth type, Φ10

Sebelum PPN:
Rp6.399.900
Spesifikasi
AS ONE Part Number67-4865-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Please use the fluororesin (PTFE) two-way valve by pressing the fluororesin tube into it. Please use it by putting a band around the outside of the tube.
Feature
Please use the fluororesin (PTFE) two-way valve by pressing the fluororesin tube into it. Please use it by putting a band around the outside of the tube.

Specification
●Branch pipe outer diameter (Φ): 10●Size (mm): A: 33.5, B: 33, C: 25, D: 18●Orifice diameter (Φ): 3●Operating pressure: 0.2 MPa or less (gauge pressure) at 25°C●Material: Body and handle: PTFE, O-ring: Fluorine rubber●Code number: 303-0002954

Ulasan Produk

Tidak ada ulasan