AS ONE Fluorine resin separate union Φ12

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number67-4864-68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When you loosen the cap, the right and left halves of the main body can be separated. One side is a tube-fixed type. The seal is an abacus-type seal.
Feature
When you loosen the cap, the right and left halves of the main body can be separated. One side is a tube-fixed type. The seal is an abacus-type seal.

Specification
●Applicable outer diameter (Φ): 12 ●A (mm): 97 ●B (mm): 43 ●Operating pressure: 0.2 MPa or less (gauge pressure) at 25°C ●Material: Body/PTFE, Cap nut/PFA, O-ring/Fluoro rubber ●Code number: 303-0002887

Ulasan Produk

Tidak ada ulasan