AS ONE Fluorine resin four-way valve, connection type Φ6

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number67-4862-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluororesin four-way valve connections are used for tubes, stainless steel, glass tubes, etc. The connection is an abacus-type seal.
Feature
Fluororesin four-way valve connections are used for tubes, stainless steel, glass tubes, etc. The connection is an abacus-type seal.

Specification
●Applicable outer diameter (Φ): 6●Size (mm): A: 34, B: 33, C: 28, D: 21●Orifice diameter (Φ): 4●Operating pressure: 0.2 MPa or less (gauge pressure) at 25°C●Material: Body and handle: PTFE, cap nut: PFA, O-ring: Fluorine rubber●Code number: 303-0002686

Ulasan Produk

Tidak ada ulasan