AS ONE Fluorine resin flexible tube joint 18.7X20.3 R1/2

Sebelum PPN:
Rp4.599.900
Spesifikasi
AS ONE Part Number67-6859-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a special joint for the flexible tube NR0519. The joint has a special insert and is designed to be difficult to come loose. For connecting the flexible tube NR0519
Feature
This is a special joint for the flexible tube NR0519. The joint has a special insert and is designed to be difficult to come loose. For connecting the flexible tube NR0519

Specification
●Outer diameter (mm): 20.3 ●Inner diameter (mm): 18.7 ●Connection diameter: R1/2 ●Compatible tube: NR0519005, NR0519014 ●Operating pressure (MPa): None ●Compatible fluids: Acid, alkali, ultra-pure water ●Material/Finish: PFA/PTFE ●Country of origin: Japan ●Code number: 205-5777

Ulasan Produk

Tidak ada ulasan