AS ONE Fluorine resin flexible tube joint 15.5X17.0 R3/4

Sebelum PPN:
Rp4.199.900
Spesifikasi
AS ONE Part Number67-6859-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a special joint for the flexible tube NR0519. The joint has a special insert and is designed to be difficult to come loose. For connecting the flexible tube NR0519
Feature
This is a special joint for the flexible tube NR0519. The joint has a special insert and is designed to be difficult to come loose. For connecting the flexible tube NR0519

Specification
●Outer diameter (mm): 17.0 ●Inner diameter (mm): 15.5 ●Connection diameter: R3/4 ●Compatible tube: NR0519004, NR0519013 ●Compatible fluid: Acid, alkali, ultrapure water ●Operating pressure (MPa): None ●Material/Finish: PFA/PTFE ●Country of origin: Japan ●Code number: 205-5805

Ulasan Produk

Tidak ada ulasan