AS ONE Flat pH meter with English calibration certificate

Sebelum PPN:
Rp9.299.900
Spesifikasi
AS ONE Part Number4-361-01-56
Calibration CertificateGeneral proofreading
Measuring Range (pH)0to14
Resolution±0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can measure the pH of flat surfaces such as fabric, paper, and skin.
The backlight color changes depending on the operating status (measurement: blue, calibration: green, alarm: red).
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
It can measure the pH of flat surfaces such as fabric, paper, and skin.
The backlight color changes depending on the operating status (measurement: blue, calibration: green, alarm: red).

Specification
Measurement items: pH, temperature, ORP●Measurement range: Temperature/0 to 50℃, ORP/0 to 1000mV●Measurement accuracy: pH/±0.01±1digit, temperature/±0.5℃, ORP/±0.2%FS●Resolution: Temperature/0.1℃, ORP/1mV ●Function: Backlight, hold, auto power off (8 minutes), low battery display ●Calibration: 1-3 points ●Temperature compensation: Automatic temperature compensation (0 to 50℃) ●Dust-proof Waterproof: IP67 ●Power source: 4 AAA batteries (included for testing) ●Size: Φ40 x 178mm ●Weight: 133g ●Accessories: Standard solution/pH4.01, pH6.86, kcl 3mol●★Temperature/ORP Does not include proofreading work.

Ulasan Produk

Tidak ada ulasan