AS ONE Flat Panel

Sebelum PPN:
Rp86.999.900
Spesifikasi
AS ONE Part Number1-9283-12
Color Temperature (K)About 7000
Dimensions (mm)500 x 380 x 36, [illuminated surface] 420 x 300
Mass (kg)3
Power Input (V)DC24 (with AC adapter)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has high brightness, excellent uniformity, and is equipped with a dimming function.
It is equipped with LED.
Feature
It has high brightness, excellent uniformity, and is equipped with a dimming function.
It is equipped with LED.

Specification
Uniformity: ± 10% (excluding the end 20mm)

Ulasan Produk

Tidak ada ulasan