AS ONE Ferrite Magnets Square Isotropic Countersunk Countersunk/Countersunk Bolts Holes

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number67-3084-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a black magnet that is used for a wide range of purposes. , Although its magnetic properties are not as good as those of rare earth magnets, its high coercive force makes it difficult to demagnetize and very stable. , There are anisotropic and isotropic magnets, and anisotropic magnets have stronger magnetic force than isotropic magnets. , It has low mechanical strength and is prone to cracking like ceramic. , It does not rust easily, so surface treatment is usually not required.
Feature
It is a black magnet that is used for a wide range of purposes. , Although its magnetic properties are not as good as those of rare earth magnets, its high coercive force makes it difficult to demagnetize and very stable. , There are anisotropic and isotropic magnets, and anisotropic magnets have stronger magnetic force than isotropic magnets. , It has low mechanical strength and is prone to cracking like ceramic. , It does not rust easily, so surface treatment is usually not required.

Specification
●Shape: Square (with countersunk hole) ●Size (mm): Length 8 x Width 8 x Thickness 5 x Inner diameter 3.2 (with M3 countersunk hole) ●Material: Isotropic ferrite ●Magnetic pattern: Magnetized in the thickness direction ●N pole on the countersunk hole side

Ulasan Produk

Tidak ada ulasan