AS ONE Tubing FEP FEP-K Series (Selang)

Sebelum PPN:
Rp759.900 - Rp4.099.900
Spesifikasi
Continuous Use Temperature (°C)200
Length (m)10
MaterialFEP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tube has excellent chemical resistance.
* Sales are in units of 10m. The list price is the price per 10m.
Warning
* Sales are in units of 10m. The list price is the price per 10m.
Feature
This tube has excellent chemical resistance.

Ulasan Produk

Tidak ada ulasan