AS ONE Female two-way panel mounted valve press-fit type Rc3/8

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number67-4862-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The female two-way panel-mounted valve is a press-fit type cock and a panel can be attached.
Feature
The female two-way panel-mounted valve is a press-fit type cock and a panel can be attached.

Specification
●Connection screw: Rc3/8●Size (mm): A: 31, B: 50, C: 15, E: 8●F: 24●Orifice diameter (Φ): 6●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C●Material: Body/PTFE, Handle and panel/PP●Code number: 303-0002667

Ulasan Produk

Tidak ada ulasan