AS ONE Fairprene Leavecoat 0.25 x 910

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number67-4908-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
●Rubber: Viton●Base fabric: Dacron●Thickness (mm): 0.20●Width (mm): 910●Tensile strength (KN/m): 11x9●Burst pressure (MPa): 1.0●Usage temperature range (℃): -30 to 150●Applications: Diaphragms for pneumatic equipment, diaphragms for gas equipment, bearing seals, industrial bellows, gaskets, packing, fuel pumps, carburetors, distributors, oil pressure switches, heater controls, gas regulators, automatic control equipment, pressure reducing valves, bellows, waterproof cloth, etc.●Diaphragms made of rubberized fabric are used in important parts such as fuel pumps, instruments, and pressure reducing valves and must be able to withstand harsh conditions. High quality is required for these applications. In 2002, Trelleborg took over Fairplain®, an industrial rubber-coated fabric manufactured and developed by DuPont (USA) based on many years of experience and proven performance. This product is now supplied worldwide under the new name Leavecoat®. When designing diaphragms for use in a variety of fields, it is important to select the most suitable material for the specifications. Leavecoat® offers a diverse product lineup that combines rubbers such as NBR and Viton® with base fabrics such as nylon, Dacron®, glass cloth, and Nomex®. Code number: 307-0000869

Ulasan Produk

Tidak ada ulasan