AS ONE Excelide(R)A PTFE sliding material 10 pieces TOMBO No.9550-A series

Sebelum PPN:
Rp1.999.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excelide A is a sliding material made by mixing PTFE with a special filler. The base resin is Naflon PTFE, so it is resistant to most chemicals. Self-lubricating: It is a self-lubricating sliding material that does not require lubrication. Flame retardant: Equivalent to V-0 in UL94 standard tests. Low friction characteristics: The friction coefficient is low, making it suitable for sliding materials. Heat and cold resistance: Can be used at -200°C to +260°C. (The actual range of use conditions will vary depending on the use conditions.)
Feature
Excelide A is a sliding material made by mixing PTFE with a special filler. The base resin is Naflon PTFE, so it is resistant to most chemicals. Self-lubricating: It is a self-lubricating sliding material that does not require lubrication. Flame retardant: Equivalent to V-0 in UL94 standard tests. Low friction characteristics: The friction coefficient is low, making it suitable for sliding materials. Heat and cold resistance: Can be used at -200°C to +260°C. (The actual range of use conditions will vary depending on the use conditions.)

Specification
●Model number: 2025F●Inner diameter: 20mm, Outer diameter: 26mm, Height: 25mm●Flange outer diameter: 32mm, Flange thickness: 3mm●Flange type●*Please check the catalog dimensions for details●Pack of 10

Ulasan Produk

Tidak ada ulasan