AS ONE EM Meister Dispenser with JCSS calibration certificate

Sebelum PPN:
Rp18.999.900 - Rp29.999.900
Spesifikasi
Calibration CertificateJCSS proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision Al2O3 ceramic piston is used.
Ultra-precise finish with minimal error
*We do not deliver to private homes (detached houses or apartment buildings).
*Accuracy and repeatability are values for H2O at 20°C (FS).
*Accuracy is a systematic error based on ISO8655-6, and repeatability is a random error based on ISO8655-6.
Warning
*We do not deliver to private homes (detached houses or apartment buildings).
*Accuracy and repeatability are values for H2O at 20°C (FS).
*Accuracy is a systematic error based on ISO8655-6, and repeatability is a random error based on ISO8655-6.
Feature
High-precision Al2O3 ceramic piston is used.
Ultra-precise finish with minimal error

Specification
Dispensing capacity: 1 to 5mL●Scale unit: 0.1mL●Accuracy: 0.6%●Reproducibility: 0.2%●Included bottle capacity: 1000mL (screw cap: A32)●Steam sterilization range: Maximum 121℃/200kPa (2bar)● Material●▼Cylinder/DURAN(R) glass (borosilicate glass)●▼Piston/valve ball/valve seat/ceramic●▼Valve spring/Hastelloy●Body screw standard: A32●*Accuracy and reproducibility are H2O at 20℃ is the value (in FS). ●Accessories: 1L bottle x 1, adapter x 3 types (A28, A45, S40), suction tube x 1, discharge tube unit x 1, spanner x 1 ●*Accuracy is a systematic error based on ISO8655-6 , Reproducibility is random error based on ISO8655-6. ●1 stroke capacity: 5mL●●[3 calibration points]●▼1 1 stroke capacity●▼2 50% of 1 stroke capacity●▼3 Lower limit of effective capacity range (capacity range) or 10% of 1 stroke capacity whichever is larger

Ulasan Produk

Tidak ada ulasan