AS ONE EM Cycle Dispenser Ceramus with JCSS Calibration Certificate

Sebelum PPN:
Rp20.999.900 - Rp33.999.900
Spesifikasi
Calibration CertificateJCSS proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is economical because the solution is returned to the bottle when it runs out.
It uses a high-precision AI2O3 ceramic piston.
Ultra-precise finish with minimal error.
By using the included connection adapters (A32, A38, S40), most screw-cap bottles (ISO threads) can be used.
This reduces unnecessary empty shots.
*We do not deliver to private homes (detached houses or apartment buildings).
*Accuracy and repeatability are values for H2O at 20°C (FS).
Warning
*We do not deliver to private homes (detached houses or apartment buildings).
*Accuracy and repeatability are values for H2O at 20°C (FS).
Feature
It is economical because the solution is returned to the bottle when it runs out.
It uses a high-precision AI2O3 ceramic piston.
Ultra-precise finish with minimal error.
By using the included connection adapters (A32, A38, S40), most screw-cap bottles (ISO threads) can be used.
This reduces unnecessary empty shots.

Specification
Capacity: 0.2 to 1mL●Scale unit: 0.05mL●Accuracy (%): <0.6●Reproducibility (%): <0.2●Included bottle capacity: 1000mL●Material: Cylinder/DURAN(R) glass (borosilicate glass), Discharge tube/suction hose/fluororesin (cap is PE (polyethylene)) ●Autoclavable (121℃/200kPa (2 bar), 20 minutes (*cap not available)) ●Body screw specification: A45●※Accuracy and reproducibility , is the value of H2O at 20℃ (in FS). ●1 stroke capacity: 1mL●●[3 calibration points]●▼1 1 stroke capacity●▼2 50% of 1 stroke capacity●▼3 Lower limit of effective capacity range (capacity range) or 10% of 1 stroke capacity whichever is larger

Ulasan Produk

Tidak ada ulasan