AS ONE DoorDoorSlim for automatic doors

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number68-4577-48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Revolutionary insect prevention for automatic doors With its ultra-thin 4.6mm design, it can be installed in the narrow gaps of automatic doors that were previously difficult to install. Because the brush is thin, it can be installed on the outside of the door. A discreet design that does not spoil the scenery. RoHS Directive (2011/65/EU), RoHS Directive ((EU)2015/863) compliant product (as of March 2024) REACH (23rd SVHC) compliant product (as of March 2024)
Feature
Revolutionary insect prevention for automatic doors With its ultra-thin 4.6mm design, it can be installed in the narrow gaps of automatic doors that were previously difficult to install. Because the brush is thin, it can be installed on the outside of the door. A discreet design that does not spoil the scenery. RoHS Directive (2011/65/EU), RoHS Directive ((EU)2015/863) compliant product (as of March 2024) REACH (23rd SVHC) compliant product (as of March 2024)

Specification
●Length (mm): 1100 ●Total height (mm): 24 ●Thickness (mm): 4.6 ●Hair length (mm): 7 ●Brush color: Black ●Weight (g): 65 ●Material: Brush/Polypropylene (PP), Frame/Polyester-based Thermoplastic Elastomer (TPC)

Ulasan Produk

Tidak ada ulasan