AS ONE Door Door Mukaden

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number67-9336-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevent centipedes and millipedes from entering with a door brush! Centipedes can enter through even the smallest gaps in doors, but the skirt structure of the "Door Door Centipede" seals the gaps with rubber and brushes. It can be easily installed with double-sided tape, reducing the intrusion of centipedes and millipedes, and can also be expected to have a water-stopping effect. The frame is made of rubber (TPE: thermoplastic elastomer/HB grade), so it can be easily bent and cut. RoHS Directive (2011/65/EU), RoHS Directive ((EU)2015/863) compliant product (as of November 2023) REACH (23rd SVHC) compliant product (as of November 2023) *It may not be possible to install this product on doors with a sloped floor or depending on the material of the floor. *Do not use to prevent gaps in shutters. *Do not use in places where the temperature exceeds the heat resistance temperature. *Do not use in places where it is easy to get caught. *Do not install by welding. *Do not pull it forcibly. *Do not press the brush more than necessary.
Feature
Prevent centipedes and millipedes from entering with a door brush! Centipedes can enter through even the smallest gaps in doors, but the skirt structure of the "Door Door Centipede" seals the gaps with rubber and brushes. It can be easily installed with double-sided tape, reducing the intrusion of centipedes and millipedes, and can also be expected to have a water-stopping effect. The frame is made of rubber (TPE: thermoplastic elastomer/HB grade), so it can be easily bent and cut. RoHS Directive (2011/65/EU), RoHS Directive ((EU)2015/863) compliant product (as of November 2023) REACH (23rd SVHC) compliant product (as of November 2023) *It may not be possible to install this product on doors with a sloped floor or depending on the material of the floor. *Do not use to prevent gaps in shutters. *Do not use in places where the temperature exceeds the heat resistance temperature. *Do not use in places where it is easy to get caught. *Do not install by welding. *Do not pull it forcibly. *Do not press the brush more than necessary.

Specification
●Brush color: Black●Length (mm): 1000●Thickness (mm): 6●Total height (mm): 34●Hair length (mm): 2●Frame height (mm): 32●Wire diameter (mm): 0.15●Brush color: Black●Single row of bristles●Brush shape: Straight●Material: NY (Brush material)●TPE (Brush base)●Weight: 132g

Ulasan Produk

Tidak ada ulasan