AS ONE Disposable U-shaped spatula, non-sterile type, made of blue PP, 100 pieces, SS-SPB series

Sebelum PPN:
Rp10.999.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spatula for picking powders, granules and semi-solids. , Made of FDA approved all polypropylene (PP). , Compliant with ATEX (European Explosion-Proof Directive). , Manufactured and individually packaged in a clean room (class 100,000), for hygiene. , Stainless V-shaped spatulas made entirely of stainless steel are also available. , No returns accepted. , There may be slight variations in size and capacity. , Additional shipping fees may be charged depending on the quantity.
Feature
Spatula for picking powders, granules and semi-solids. , Made of FDA approved all polypropylene (PP). , Compliant with ATEX (European Explosion-Proof Directive). , Manufactured and individually packaged in a clean room (class 100,000), for hygiene. , Stainless V-shaped spatulas made entirely of stainless steel are also available. , No returns accepted. , There may be slight variations in size and capacity. , Additional shipping fees may be charged depending on the quantity.

Specification
●Color/Material: Blue PP●Collection section width x collection section length x total length: 1.8 x 24 x 33 cm●Approximate collection volume: 25 mL●Quantity: 100

Ulasan Produk

Tidak ada ulasan