AS ONE Disposable cup, strong type

Sebelum PPN:
Rp369.900 - Rp379.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The mouth is very strong, making it easy to use even when samples are placed inside. It is highly transparent and has excellent resistance to chemicals and oils. It is safe and does not break easily even if dropped.
Feature
The mouth is very strong, making it easy to use even when samples are placed inside. It is highly transparent and has excellent resistance to chemicals and oils. It is safe and does not break easily even if dropped.

Specification
●Capacity (mL): 120●Size (mm): Φ86 x 40●Material: A-PET (amorphous polyethylene terephthalate)●Practical use temperature: 0 to 60°C●*Lid is not included.

Ulasan Produk

Tidak ada ulasan