AS ONE Digital Turbidity Meter

Sebelum PPN:
Rp29.999.900
Spesifikasi
AS ONE Part Number4-358-21
Capacity (ml)Sample: 18
Dimensions (mm)90x203x80
Dust / Water ProtectionIP67
ErrorReading: ≦±2%rdg±stray light error
FunctionHold, auto power off (8 minutes), low battery display
Included AccessoriesSix replacement cells (Φ25 x 60 mm), five types of calibration cells. *For 0 NTU calibration solution, please use 4-4861-12. For other solutions, please use the set 4-358-31.
Light SourceInfrared emitting diode (wavelength 860nm)
Mass (g)385
Measurement MethodISO 7027 compliant turbidimetry (90 °)
Measuring ItemTurbidity
Measuring RangeTurbidity / 0-1000 NTU
Power Supply4 AA batteries (included for testing)
Reproducibility≤1% rdgor0.02 NTU larger
Resolution0.01to19.99/0.01NTU,20.0to99.9/0.1NTU,100to1000/1NTU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Calibration cells containing high molecular weight polymer standard solutions are economical because they can be reused repeatedly (although they do have an expiration date).
The background is blue during measurement and green during calibration.
The display is a TFT color screen with excellent visibility.
Feature
Calibration cells containing high molecular weight polymer standard solutions are economical because they can be reused repeatedly (although they do have an expiration date).
The background is blue during measurement and green during calibration.
The display is a TFT color screen with excellent visibility.

Specification
Calibration cells: 0NTU, 20.0NTU, 100NTU, 400NTU, 800NTU (polymer)

Ulasan Produk

Tidak ada ulasan