AS ONE Data Logger Conductivity Meter with Chinese Calibration Certificate

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number1-1942-01-57
Calibration CertificateGeneral proofreading (Chinese)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data saved on an SD card can be imported into a computer and edited using Excel(R).
It is also possible to measure TDS (soluble substances) and salt concentration.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
Data saved on an SD card can be imported into a computer and edited using Excel(R).
It is also possible to measure TDS (soluble substances) and salt concentration.

Specification
Size: 68 x 45 x 177mm●Measurement items: Conductivity, TDS, salinity, temperature●Conductivity: 0 to 200.0μS/cm, 0.2 to 2.000mS/cm, 2 to 20.00mS/cm, 20 to 200.0mS/ cm●TDS: 0~132.0ppm, 132~1320ppm, 1320~13200ppm, 13200~132000ppm●Salinity: 0~12.00%salt●Temperature/0~60.0℃●Weight: Approx. 489g●Display: 3-digit LCD with backlight ●Interface: RS232C/USB output ●Power source: 6 AA batteries (included for testing) or AC adapter (sold separately) ●Accessories: Conductivity/TDS/Salinity electrode, SD card (1GB), hard carrying case ● ★※Does not include calibration work for temperature, TDS, and salinity.

Ulasan Produk

Tidak ada ulasan