AS ONE Conductivity meter with Chinese calibration certificate

Sebelum PPN:
Rp7.099.900
Spesifikasi
AS ONE Part Number3-6453-01-57
Calibration CertificateGeneral proofreading (Chinese)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*We do not deliver to private homes (detached houses or apartment buildings).
*Temperature calibration is not included.
Warning
*We do not deliver to private homes (detached houses or apartment buildings).
*Temperature calibration is not included.
Feature
Specification
Measurement range (conductivity/temperature): 0 to 9990μS/cm/0 to 80℃●Measurement items: conductivity/temperature●Accuracy: ±2%●Resolution: conductivity/1μS/cm, temperature/0.1℃●Size: 150 x 28 x 13mm●Weight: 42.5g●Function: Automatic temperature correction, automatic power off, data hold●Power source: CR2032 battery x 1 (included for testing)●※Temperature calibration work is not included.

Ulasan Produk

Tidak ada ulasan