AS ONE Compact two-way ball valve Rc1/4-P

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number67-4863-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fluororesin compact two-way ball valve has a compact handle design. An O-ring is used in the liquid contact area, but this makes the handle easier to operate and increases pressure resistance compared to types that do not use O-rings.
Feature
The fluororesin compact two-way ball valve has a compact handle design. An O-ring is used in the liquid contact area, but this makes the handle easier to operate and increases pressure resistance compared to types that do not use O-rings.

Specification
●Connection thread: Rc1/4●Size (mm): A: 30, B: 74, C: 15, D: 34●Orifice diameter (Φ): 6●O-ring material: Perfluoro●Operating pressure: 0.5 MPa or less (gauge pressure)●Code number: 303-0002817

Ulasan Produk

Tidak ada ulasan