AS ONE Chemical Resistant CTFE Luer Cock

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number2-9974-02
Dimension A (mm)11
Dimension B (mm)11
Dimension W (mm)34
Material (Wetted Part)CTFE, PTFE (Fluororesin)
Operating Temperature Range (°C)5to40
Type of ConnectionOuter diameter Φ3 tube / Lure female
Withstand Pressure (MPa)0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since all are made of fluororesin, they have excellent chemical resistance.
Feature
Since all are made of fluororesin, they have excellent chemical resistance.

Ulasan Produk

Tidak ada ulasan