AS ONE Check valve Rp1/4

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number67-4865-33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The valve body is made entirely of fluororesin, so there is no liquid contamination. The spring is a PCTFE spring.
Feature
The valve body is made entirely of fluororesin, so there is no liquid contamination. The spring is a PCTFE spring.

Specification
●Connection female thread: RP 1/4 parallel female thread●Size (mm): A: 63, B: 25, C: 22●Pressure resistance: 0.4MPa at 25℃●Orifice diameter (Φ): 6●Operating pressure (Mpa): 0.005 to 0.008●Operating temperature: 80℃ Max●Material: Body/PTFE, spring/PCTFE, O-ring/Fluoro rubber●Code number: 303-0002973

Ulasan Produk

Tidak ada ulasan