AS ONE Spatula Ceramic (Sendok Spatel)

Sebelum PPN:
Rp3.999.900
Spesifikasi
AS ONE Part Number68-0788-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Less likely to become contaminated by metals, etc. Ceramic part can withstand high temperatures. Excellent insulation. Resistant to chemicals and does not absorb odors. Thinner toward the tip. Flexibility improves workability.
Feature
Less likely to become contaminated by metals, etc. Ceramic part can withstand high temperatures. Excellent insulation. Resistant to chemicals and does not absorb odors. Thinner toward the tip. Flexibility improves workability.

Specification
●Materials●▼Ceramic part: Yttria-stabilized zirconia●▼Handle: PC●▼Thread: Glass fiber reinforced polyamide●Dimensions: Total length: approx. 187 mm (ceramic part 47 mm + handle 140 mm), handle diameter: 10 mm●Weight: approx. 16 g

Ulasan Produk

Tidak ada ulasan