AS ONE Centrifuge without rotor

Sebelum PPN:
Rp35.999.900
Spesifikasi
AS ONE Part Number4-3527-01
Dimensions (mm)290x320x250
Mass (kg)About 8
MotorBrushless
Power Input (V)AC100(50/60Hz)
Rotational Speed (min <sup>-1</sup> [rpm])500to6000
Safety deviceAuto door lock, 3-point automatic balance system, lid with power cutoff, fuse 6A
Throughput1.5mL x 20, 15mL x 8, 50mL x 4
Timer1 second to 99 minutes 59 seconds

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The brushless motor eliminates the need for brush replacement and eliminates the worry of dirt caused by brush wear. The digital display allows you to check the rotation speed and time at a glance. 10 program patterns can be saved.
*Rotor is not included.
Warning
*Rotor is not included.
Feature
The brushless motor eliminates the need for brush replacement and eliminates the worry of dirt caused by brush wear. The digital display allows you to check the rotation speed and time at a glance. 10 program patterns can be saved.

Specification
Body (without rotor)

Ulasan Produk

Tidak ada ulasan