AS ONE Brown Volumetric Flask with Chinese Calibration Certificate

Sebelum PPN:
Rp3.699.900 - Rp6.099.900
Spesifikasi
Calibration CertificateGeneral proofreading (Chinese)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The outer surface is coated with a brown special ink to protect the internal solution from metal ion contamination caused by coloring.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
The outer surface is coated with a brown special ink to protect the internal solution from metal ion contamination caused by coloring.

Specification
Material: Borosilicate glass-1●JIS R 3505 standard product Class A (marked)●Capacity accuracy/lot number indicated on main body●Overall height: 400mm●Normal sliding ●Color: Brown●Volume tolerance: ±0.6mL●Plug size ( TS): 27●Ball outer diameter: Φ159mm●★※Custom orders available

Ulasan Produk

Tidak ada ulasan