AS ONE Box-type sensor holder for Go Direct Stand

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number67-6594-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Holder for Go Direct sensors. Can be fixed with iron stand or compact stand. Can be used for sound sensor, current sensor, voltage sensor, electric energy sensor, light/color sensor, gas pressure sensor, thermocouple temperature sensor, ECG sensor, etc.
Feature
Holder for Go Direct sensors. Can be fixed with iron stand or compact stand. Can be used for sound sensor, current sensor, voltage sensor, electric energy sensor, light/color sensor, gas pressure sensor, thermocouple temperature sensor, ECG sensor, etc.

Specification
●Size (mm):●▼100×70×35 (main body)●▼Φ8×220 (arm)●Compatible sensors:◆Go Direct (various box-type sensors) sound sensor, current sensor, voltage sensor, electrical energy sensor, light/color sensor, gas pressure sensor, thermocouple temperature sensor, EKG (electrocardiogram) sensor, GM sensor●*Go Direct is not included●*This is a teaching material for elementary, junior high and high school science experiments.

Ulasan Produk

Tidak ada ulasan