AS ONE B type for two-way valve device Φ8xRc1/4

Sebelum PPN:
Rp8.899.900
Spesifikasi
AS ONE Part Number67-4864-96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One side is for tube connection, the other side is for female thread. The seal is an abacus type seal.
Feature
One side is for tube connection, the other side is for female thread. The seal is an abacus type seal.

Specification
●Connection thread: Rc1/4●Applicable outer diameter (Φ): 8●Size (mm): ●A1: 31.5●A2: 24.5, B: 26, C: 23, D: 21●Orifice diameter (Φ): 4●Operating pressure: 0.2 MPa or less (gauge pressure) at 25°C●Material: Body and handle: PFFE, cap nut: PFA, O-ring: Fluorine rubber●Code number: 303-0002931

Ulasan Produk

Tidak ada ulasan