AS ONE Automatic water supply kit 105.5 x 62.4 x 130.4 mm

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number4-6582-01
Dimensions (mm)105.5x62.4x130.4
Included AccessoriesΦ4mm PVC hose (10m) x 1, T-type hose connector x 15, X-type connector x 1, hose plug x 3, suction filter x 1, dripper x 15, USB C cable (1.2m) x 1
MaterialABS
Maximum Flow Rate550mL/min
Power SupplyPowered by 4 AA batteries (sold separately) or USB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can water up to 15 plants at a time, and you can even water them while you're out.
Feature
It can water up to 15 plants at a time, and you can even water them while you're out.

Specification
● Watering interval (times): days, number, time (e.g., all day, 3, 3 minutes) ● Watering time: 1 to 30 minutes

Ulasan Produk

Tidak ada ulasan