AS ONE Alumina ceramic substrate Al2O3 series

Sebelum PPN:
Rp5.099.900 - Rp6.999.900
Spesifikasi
ColorWhite
Material96% alumina ceramics
Thermal Conductivity (W/mk)10
Water Absorption Rate (%)0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an alumina ceramic (Al2O3) substrate with 99% purity. It has excellent electrical insulation, heat resistance, abrasion resistance, chemical resistance, and corrosion resistance.
Feature
This is an alumina ceramic (Al2O3) substrate with 99% purity. It has excellent electrical insulation, heat resistance, abrasion resistance, chemical resistance, and corrosion resistance.

Specification
7×(10^-6/℃)●Water absorption rate: 0%●White

Ulasan Produk

Tidak ada ulasan