AS ONE Activated carbon filter Nicotine Buster Sheet WW-KUSH series

Sebelum PPN:
Rp419.900 - Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent deodorizing performance for nicotine and tar contained in tobacco smoke. It can be washed and reused. A deodorizing filter using activated carbon that can be washed with detergent. High adsorption speed. It uses powdered activated carbon of uniform particle size, and the contact area with the adsorbed substance is large, so it has a high adsorption speed and is immediately effective. The activated carbon does not fall off or generate fine powder. The activated carbon is treated with an extremely strong adhesive, so it does not fall off or generate fine powder during use. It is breathable and has good dust collection effect. It uses porous urethane foam and nonwoven fabric, so it has good breathability and dust collection effect, making it effective as a material for air filters and various gas filters.
Feature
It has excellent deodorizing performance for nicotine and tar contained in tobacco smoke. It can be washed and reused. A deodorizing filter using activated carbon that can be washed with detergent. High adsorption speed. It uses powdered activated carbon of uniform particle size, and the contact area with the adsorbed substance is large, so it has a high adsorption speed and is immediately effective. The activated carbon does not fall off or generate fine powder. The activated carbon is treated with an extremely strong adhesive, so it does not fall off or generate fine powder during use. It is breathable and has good dust collection effect. It uses porous urethane foam and nonwoven fabric, so it has good breathability and dust collection effect, making it effective as a material for air filters and various gas filters.

Specification
●Size: 330 x 250 x 3.0 mm ●Number of cells: 13 cells ●Base fabric used: Polyester urethane foam ●Activated carbon content: 30-60% ●Activated carbon used: coconut shell powder activated carbon

Ulasan Produk

Tidak ada ulasan