AS ONE Pipette Volumetric 2070 5ml (Pipet Gondok)

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number67-6828-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS R 3505 Class A standard product Traceability and in-house inspection report available (fees apply) Used to measure capacity
Feature
JIS R 3505 Class A standard product Traceability and in-house inspection report available (fees apply) Used to measure capacity

Specification
●Capacity (mL): 5●Color: Transparent●Color code: White●Total length (mm): 380●Tolerance (mL): ±0.01●Suction tube outer diameter (mm): 6.6●Ball tube outer diameter (mm): 11.2●JIS R 3505 Class A standard product●Material/Finish: Borosilicate glass-1●Country of origin: Japan●Code number: 206-6752

Ulasan Produk

Tidak ada ulasan