AS ONE Pipette Volumetric 2070 2ml (Pipet Gondok)

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number67-6828-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS R 3505 Class A standard product Traceability and in-house inspection report available (fees apply) Used to measure capacity
Feature
JIS R 3505 Class A standard product Traceability and in-house inspection report available (fees apply) Used to measure capacity

Specification
●Capacity (mL): 2●Color: Transparent●Color code: Orange●Total length (mm): 350●Tolerance (mL): ±0.006●Suction tube outer diameter (mm): 5.2●Ball tube outer diameter (mm): 8.3●JIS R 3505 Class A standard product●Material/Finish: Borosilicate glass-1●Country of origin: Japan●Code number: 206-6750

Ulasan Produk

Tidak ada ulasan