AS ONE Pipette Measuring 2065 with Wide Hole 5ml (Pipet Ukur)

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number67-6828-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS R 3505 Class B standard product Traceability and in-house inspection report available (fees apply) Used for measuring and dispensing volume
Feature
JIS R 3505 Class B standard product Traceability and in-house inspection report available (fees apply) Used for measuring and dispensing volume

Specification
●Capacity (mL): 5●Scale (mL): 0.05●Color: Transparent●Total length (mm): 375●Tolerance (mL): ±0.05●Suction tube outer diameter (mm): 7●Body outer diameter (mm): 8●JIS R 3505 Class B standard product●With scale●Material/Finish: Borosilicate glass-1●Code number: 206-6708●Country of origin: Japan

Ulasan Produk

Tidak ada ulasan