AS ONE 2060 Medium measuring pipette, wide hole, 1ML

Sebelum PPN:
Rp169.900
Spesifikasi
AS ONE Part Number67-6828-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS R 3505 Class B standard product. Traceability and in-house inspection report can be issued (for a fee). Used for measuring volume and dispensing.
Feature
JIS R 3505 Class B standard product. Traceability and in-house inspection report can be issued (for a fee). Used for measuring volume and dispensing.

Specification
●Capacity (mL): 1●Scale (mL): 0.01●Color: Transparent●Total length (mm): 360●Tolerance (mL): ±0.015●Suction tube outer diameter (mm): 7●Body outer diameter (mm): 7●JIS R 3505 Class B standard product (20ml is Class A standard product)●With scale●Material/Finish: Borosilicate glass-1●Code number: 206-6711●Country of origin: Japan

Ulasan Produk

Tidak ada ulasan