AS ONE 2055 Tip Measuring Pipette 1ML

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number67-6828-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS R 3505 Class A standard product. Traceability and in-house inspection report can be issued (for a fee). Used for measuring volume and dispensing.
Feature
JIS R 3505 Class A standard product. Traceability and in-house inspection report can be issued (for a fee). Used for measuring volume and dispensing.

Specification
●Capacity (mL): 1●Volume tolerance: ±0.01 ml●Scale (mL): 0.01●Color: transparent●Color code: yellow●Total length (mm): 360●Tolerance (mL): ±0.01●Suction tube outer diameter (mm): 7●Body outer diameter (mm): 7●JIS R 3505 Class A standard product●Material/Finish: Borosilicate glass-1●Country of origin: Japan●Code number: 206-6669

Ulasan Produk

Tidak ada ulasan