AS ONE 2050 Intermediate measuring pipette 10ML

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number67-6828-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS R 3505 Class A standard product Traceability and in-house inspection report available (fees apply) Used for measuring and dispensing volume
Feature
JIS R 3505 Class A standard product Traceability and in-house inspection report available (fees apply) Used for measuring and dispensing volume

Specification
●Capacity (mL): 10●Scale (mL): 0.1●Color: Transparent●Color code: Orange●Total length (mm): 385●Tolerance (mL): ±0.05●Suction tube outer diameter (mm): 7●Body outer diameter (mm): 10●JIS R 3505 Class A standard product●With scale●Material/Finish: Borosilicate glass-1●Code number: 206-6688●Country of origin: Japan

Ulasan Produk

Tidak ada ulasan