TSUBAKI (Tsubakimoto Chain) Lock sprocket for TTUP type chain

Sebelum PPN:
Rp3.999.900 - Rp5.099.900
Spesifikasi
Dimension L (mm)45
Tightening Torque (N m)8.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
Feature
Dc (mm): 46 Df (mm): 56 Hub diameter Dh (mm): 73 Pitch circle diameter DP (mm): 153.2 Bolt size (M x L): M5 x 20 Finishing shaft hole diameter d (mm): 30 Transmission torque (N m): 279

Ulasan Produk

Tidak ada ulasan